Dog Waste, Transmits Disease Contaminates Drinking Water, 10 in x 7 in, Rectangle, Aluminum, 123557

  • Mfr # 123557

  • Zoro # G8482892


product price:  $14.85
/ea

Key Features

Legend
Transmits Disease Contaminates Drinking Water
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123557
Zoro #
G8482892
UPC #
754473791667
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.035 in

Details

Item
Recycle Sign
Legend
Transmits Disease Contaminates Drinking Water
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Green
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Green, White
Header
Dog Waste
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Green, White
Sign Legend Text Color
Green, White

Description

Recycle Sign, Sign Subject Matter Pets, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Dog Waste, Legend Transmits Disease Contaminates Drinking Water, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.