Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81862
Zoro #
G5565357
UPC #
754473818623
Country of Origin
United States
Dimensions
Width
6"
Thickness
8.5 mil
Tape Strip Length
4 in
Details
Item
Glow-in-the-Dark Door Marking Tape
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend
Pull
Material
Polyester
Glow-in-the-Dark
Yes
Retroreflective Grade
Not Retroreflective
Tape Format
Die Cut - Tag
Pattern
Solid
Performance Temp.
50 Degrees to 230 Degrees F
Die Cut Shape
Rectangle
Safety Tape Color
Green
Description
Glow-in-the-Dark Door Marking Tape, Legend Pull, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.