This item is Discontinued.

Brady Door Marking Tape, 30In W, 2In L 114913

Door Marking Tape, 30In W, 2In L (Discontinued)

  • Mfr # 114913
  • Zoro # G1420413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114913
Zoro #
G1420413
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Thickness
0.013 mil

Details

Standards
2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
Performance Temp.
-40 to 175 Degrees F
Material
vinyl
Item
Glow-in-the-Dark Door Marking Tape
Pattern
Solid

Description

Glow-in-the-Dark Door Marking Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.