Zoro Homepage

DOT Container Placard, 5.2, B-946 Pressure Sensitive Vinyl, 10-3/4" W x 10-3/4" H

  • Mfr # 60384

  • Zoro # G2536759


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
10-3/4"
Height
10-3/4"
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
Black/Orange
Legend
Oxidizer 5.2 With Pictogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60384
Zoro #
G2536759
UPC #
754473603847
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Item
DOT Container Placard
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
Black/Orange
Legend
Oxidizer 5.2 With Pictogram
Class
5.2
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
5.2
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
Language
English
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message 5.2, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.