Shop CONDOR

Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474T42

  • Mfr # 474T42
  • Zoro # G5072809

product price: 
$
2.29
/ea

Key Features

Header
Danger
Legend
No Smoking, No Open Flames, No Sparks.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474T42
Zoro #
G5072809
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
No Smoking, No Open Flames, No Sparks.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Black, Red
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
No Smoking
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Mirror Print
No
State Specific Sign
No
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
No Smoking, No Open Flames, No Sparks.
Graffiti Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-02
Header Pictogram ID
PPIC-61
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Metal Detectable
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, No Open Flames, No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.