Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95163
Zoro #
G5474314
UPC #
754473951634
Country of Origin
Unknown
Dimensions
Operational Length
3/4"
Length
2"
Thickness
1/4"
Details
Security Seal Type
Fixed Length Seals
Security Seal Primary Application
Drums
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Tool Required
Removal
Marking Parameters
Blank
Color
Blue
Imprinting
None
Includes
Shroud
Item
Drum Seal
Tearaway Option
No
Barcoding
No
Material
Polypropylene
Number of Digits
0
Primary Application
Truck, Trailer, Container
Description
Fixed Length Seals, Marking Parameters Blank, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.