Shop BRADY
See all product information
Create Account
Drum Spill Control Kit Refill, Chemical, 55 gal
- Mfr # SKH55-R
- Zoro # G016109183
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Fluids Absorbed
Chemical
Volume Absorbed Per Kit
38 gal (US)
Spill Capacity
41 gal
Includes
(4) 3 in x 12 Chemical Socks;(5) Disposal Bags;(60) 15 in x 19 in Chemical Pads;(8) 18 in x 18 in Chemical Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook;(1) Pair of Nitrile Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKH55-R
- Zoro #
- G016109183
- UPC #
- 662706252369
- Country of Origin
- United States
Details
- Item
- Spill Kit Refill
- Color
- Green
- Fluids Absorbed
- Chemical
- Volume Absorbed Per Kit
- 38 gal (US)
- Spill Capacity
- 41 gal
- Includes
- (4) 3 in x 12 Chemical Socks;(5) Disposal Bags;(60) 15 in x 19 in Chemical Pads;(8) 18 in x 18 in Chemical Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook;(1) Pair of Nitrile Gloves
- Standards
- EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Description
The BRADY SKH55-R HAZWIK 55-Gallon Drum Spill Control Kit Refill is a chemical spill kit refill used to restock a spill response kit after contents have been used. It is designed for chemical applications and is intended for restocking an existing chemical spill response kit with chemical absorbents and cleanup accessories.
Key Features:
- Item Type: Spill kit refill for restocking an existing spill control kit.
- Fluids Absorbed: Chemical.
- Spill Capacity: 41 gal.
- Volume Absorbed Per Kit: 38 gal (US).
- Color: Green.
- Includes: (60) 15 in. x 19 in. chemical pads, (8) 18 in. x 18 in. chemical pillows, (4) 3 in. x 12 in. chemical socks, (5) disposal bags, (1) pair of nitrile gloves, (1) pair of goggles, and (1) emergency response guidebook.
- Standards: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.