Shop BRADY
See all product information
Create Account
EasyExtend Retractable Barrier 4 Head Unit, Red/White Belt, Adapter, 2 Post/Base
- Mfr # 1132658
- Zoro # G923548754
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Color
Red, White
Height (In.)
26 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1132658
- Zoro #
- G923548754
- UPC #
- 888434630495
- Country of Origin
- Multiple
- Color
- Red, White
- Item
- Stanchion
Dimensions
- Height (In.)
- 26 in
- Width (In.)
- 24 in
Description
Sets up, stays up, tears down - easily and effectively. Add adaptive barricading for any space with the durable, modular EasyExtend Retractable Barrier System. Add extra security with double-tape configuration. Components store in base with carrying handle for an easy, portable solution. Stackable base enables compact storage and transportation. Up to 32-foot tape length provides long boundaries. Governed retraction speeds and locking switches for safety. Indoor/outdoor durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.