EasyExtend Retractable Barrier System Magnetic Clip
- Mfr # 1130529
- Zoro # G122966311
product price:Â
$
25.59
/ea
Key Features
Tape Width
1 in
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1130529
- Zoro #
- G122966311
- UPC #
- 5053391199766
- Country of Origin
- Multiple
Dimensions
- Tape Width
- 1 in
Details
- Item
- Clip
- Color
- Black
- Material
- Plastic
Description
Sets up, stays up, tears down - easily and effectively. Add adaptive barricading for any space with the durable, modular EasyExtend Retractable Barrier System. EasyExtend head unit retractable tape attaches to the receiver clip. Magnetic version is ideal for use in temporary locations. Indoor/outdoor durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.