Shop BRADY
See all product information
Create Account
EasyExtend Retractable Barrier System Screw-on Clip
Mfr # 1130528
Zoro # G323549078
product price:Â $20.49
/eaKey Features
Height (In.)
1 in
Width (In.)
3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1130528
- Zoro #
- G323549078
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height (In.)
- 1 in
- Width (In.)
- 3 in
Details
- Item
- Clip
- Color
- Black
Description
Sets up, stays up, tears down - easily and effectively. Add adaptive barricading for any space with the durable, modular EasyExtend Retractable Barrier System. EasyExtend head unit retractable tape attaches to the receiver clip. Screw-on version is ideal for regular use in permanent locations. Indoor/outdoor durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.