This item is Discontinued.

Brady Eco-Friendly Matte White Polyester Labels 0.25 in H x 0.75 in W White 10000/RL THT-1-618-10

Eco-Friendly Matte White Polyester Labels 0.25 in H x 0.75 in W White 10000/RL (Discontinued)

  • Mfr # THT-1-618-10
  • Zoro # G108583044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-1-618-10
Zoro #
G108583044
UPC #
888434587638
Country of Origin
Mexico

Dimensions

Width
0.75 in
Height
0.25 in
Label Maker Tape Thickness
0.0028 in
Size
0.25 in H x 0.75 in W

Details

Item
Label
Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Label Maker Tape Finish
Matte
Color
White
Material
Polyester
Includes
Roll of 10000 Labels

Description

These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film . UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.