
Eco-Friendly Matte White Polyester Labels 2 in H x 3 in W White 1000/RL
Mfr # THT-19-618-1
Zoro # G708582997
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Width
3 in
Color
White
Label Maker Tape Thickness
0.0028 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-19-618-1
Zoro #
G708582997
UPC #
888434587652
Country of Origin
Mexico
Dimensions
Width
3 in
Label Maker Tape Thickness
0.0028 in
Height
2 in
Size
2 in H x 3 in W
Details
Item
Label
Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Color
White
Label Maker Tape Finish
Matte
Includes
Roll of 1000 Labels
Material
Polyester
Description
These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film . UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.