Shop BRADY
See all product information
Create Account
Economy Grade Barricade Tape, Roll of 200ft, 200PK
- Mfr # 91229
- Zoro # G122966410
product price:Â
$
20.49
/pk of 200, $0.10/ea
Key Features
Tape Width
2 in
Material
Polyethylene
Color
Black, Yellow
Tape Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91229
- Zoro #
- G122966410
- UPC #
- 754473912291
- Country of Origin
- United States
Dimensions
- Tape Width
- 2 in
- Tape Length
- 200 ft
Details
- Material
- Polyethylene
- Color
- Black, Yellow
- Item
- Barricade Tape
Description
Lightweight Economy Grade Barricade Tape from Brady is made of non-adhesive polyethylene. Ideal for temporary outdoor or permanent indoor application. Can be tied, stapled or nailed to posts, fences or metal barricades. Visual barricading provides fast on-the-spot warning of potential danger.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.