Shop BRADY
See all product information
Create Account
ELECTRIC OUT OF SERVICE Lbls 1.125 in H x 4.125 in W BK on OR 4/CD, 4PK
- Mfr # 44250
- Zoro # G322966111
product price:Â
$
4.79
/pk of 4, $1.20/ea
Sold in multiples of 3Â pks for
$14.37
Key Features
Shape
Horizontal Rectangle
Finish
Semi-gloss
Width
4.125 in
Material
Vinyl Cloth
Thickness
0.0073 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44250
- Zoro #
- G322966111
- UPC #
- 754473442507
- Country of Origin
- United States
- Shape
- Horizontal Rectangle
- Finish
- Semi-gloss
- Material
- Vinyl Cloth
- Color
- Black on Orange
- Item
- Label
- Application
- Safety Identification
Dimensions
- Width
- 4.125 in
- Thickness
- 0.0073 in
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME (ANSI) Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.