This item is Discontinued.

Brady Emergency Exit Sign, 7" x 10", Plastic, English, 10" W, 7" H 90944

Emergency Exit Sign, 7" x 10", Plastic, English, 10" W, 7" H (Discontinued)

  • Mfr # 90944
  • Zoro # G4501542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90944
Zoro #
G4501542
UPC #
754473909444
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.063"

Details

Item
Emergency Exit Sign,7" x 10",Plastic
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Red, White
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.