Emergency Eye Wash Station., 10 in x 7 in, Rectangle, Fiberglass, 45021
Mfr # 45021
Zoro # G8475752
product price: $26.29
/eaKey Features
Legend
Eye Wash Station.
Sign Material
Fiberglass
Height
10"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45021
Zoro #
G8475752
UPC #
754473450212
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.098"
Details
Item
Eye Wash Sign
Legend
Eye Wash Station.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Green
Header
Emergency
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.