This item is Discontinued.

Brady Emergency, Eye Wash Station, 14 in W x 10 in H, Rectangle, Plastic 119756

Emergency, Eye Wash Station, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 119756
  • Zoro # G2841310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119756
Zoro #
G2841310
UPC #
754473693282
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Safety Sign
Header
Emergency
Legend
Eye Wash Station
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Green On White
Double-Sided
No
Subject Matter
Fire & Emergency
Background Color
Green, White
Material
polystyrene
Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text and Symbol
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.