This item is Discontinued.

Brady Emergency, First Aid Station, 7" W x 5" H, Rectangle, Polyester 120018

Emergency, First Aid Station, 7" W x 5" H, Rectangle, Polyester (Discontinued)

  • Mfr # 120018
  • Zoro # G2845608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120018
Zoro #
G2845608
UPC #
754473697433
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.010"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
First Aid Station
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Language
English
Legend Color
black
Material
Polyester
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Green/White
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Color
Black
Subject Matter
First Aid
Legend Style
Text and Symbol
OSHA Compliant
Yes
Background Color
Green, White
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter First Aid, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.