This item is Discontinued.

Brady Emergency, First Aid Station Keep Area Clear, 14" W x 10" H, Rectangle, Plastic 132224

Emergency, First Aid Station Keep Area Clear, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 132224
  • Zoro # G2859906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132224
Zoro #
G2859906
UPC #
754473834425
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Safety Sign
Header
Emergency
Legend
First Aid Station Keep Area Clear
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Subject Matter
First Aid
Background Color
White
Material
Polystyrene
Double-Sided
No
Legend Color
Black, Green
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/white
Sign Legend Color
Black, Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Green

Description

Safety Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend First Aid Station Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.