Emergency Phone Numbers, Fire Dept_ Police Dept_ Ambulance_, 10" W x 7" H, 80213

  • Mfr # 80213

  • Zoro # G8477511


product price:  $16.65
/ea

Key Features

Legend
Fire Dept_______ Police Dept_______ Ambulance_____
Sign Material
Polyester
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.008 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80213
Zoro #
G8477511
UPC #
754473802134
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.008 in D
Thickness
0.008"

Details

Item
Fire Exit Sign
Legend
Fire Dept_______ Police Dept_______ Ambulance_____
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header
Emergency Phone Numbers
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Exit Sign, Sign Subject Matter Information, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency Phone Numbers, Legend Fire Dept_______ Police Dept_______ Ambulance_____, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.