Emergency Phone Numbers, Fire Dept_ Police Dept_ Ambulance_, 14" W x 10" H, 80214

  • Mfr # 80214

  • Zoro # G7377699


product price:  $35.99
/ea

Key Features

Legend
Fire Dept_______ Police Dept_______ Ambulance_____
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80214
Zoro #
G7377699
UPC #
754473802141
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.008"

Details

Item
Emergency Sign
Legend
Fire Dept_______ Police Dept_______ Ambulance_____
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Header
Emergency Phone Numbers
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Red
OSHA Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency Phone Numbers, Legend Fire Dept_______ Police Dept_______ Ambulance_____, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.