Emergency Phone NumbersFire Dept. Police Dept, Ambulance, 7 in x 10 in, Plastic, 80279

  • Mfr # 80279

  • Zoro # G802689165


product price:  $29.99
/ea

Key Features

Legend
Fire Dept_______ Police Dept_______ Ambulance_____
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80279
Zoro #
G802689165
UPC #
754473802790
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.063"

Details

Item
Fire Exit Sign
Legend
Fire Dept_______ Police Dept_______ Ambulance_____
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Header Background Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Background Color
White
Header
Emergency Phone Numbers
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Red

Description

Fire Exit Sign, Sign Subject Matter Information, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency Phone Numbers, Legend Fire Dept_______ Police Dept_______ Ambulance_____, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.