This item is Discontinued.

Brady Emergency, Safety Shower, 7" W x 5" H, Rectangle, Plastic 119272

Emergency, Safety Shower, 7" W x 5" H, Rectangle, Plastic (Discontinued)

  • Mfr # 119272
  • Zoro # G2844829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119272
Zoro #
G2844829
UPC #
754473682736
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.059"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Safety Shower
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Green
Material
Polystyrene
Subject Matter
Eyewash & Shower
Legend/Background Color
Black/Green on White
Sign Legend Color
Green
Mounting Style
With Mounting Holes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Background Color
White
Legend Style
Text and Symbol
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Green

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.