Emergency, Safety Shower and Eye Wash Station, 10" W x 7" H, Rectangle, Plastic, 120669

  • Mfr # 120669

  • Zoro # G7398918


product price:  $9.55
/ea

Key Features

Legend
Safety Shower and Eye Wash Station
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120669
Zoro #
G7398918
UPC #
754473699222
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Office and Facility Sign
Legend
Safety Shower and Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Header
Emergency
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Green
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower and Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.