Emergency, Safety Shower and Eye Wash Station, 10" W x 7" H, Rectangle, Polyester, 120665
Mfr # 120665
Zoro # G8468113
product price: $9.19
/eaKey Features
Legend
Safety Shower and Eye Wash Station
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120665
Zoro #
G8468113
UPC #
754473699185
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Office and Facility Sign
Legend
Safety Shower and Eye Wash Station
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
Green, White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header
Emergency
Header Background Color
Green
Legend Color
Black
Sign Legend Text Color
Black
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower and Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.