This item is Discontinued.

Brady Emergency, Safety Shower & Eye Wash Station, 10" W x 7" H, Rectangle, Aluminum 119210

Emergency, Safety Shower & Eye Wash Station, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 119210
  • Zoro # G2841469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119210
Zoro #
G2841469
UPC #
754473662639
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Safety Shower & Eye Wash Station
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Green, White
Header Background Color
Green
Language
English
Legend Style
Text and Symbol
Legend Color
black
Sign Legend Color
Black
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Eyewash & Shower
Material
Aluminum
Double-Sided
No
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower & Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.