This item is Discontinued.

Brady Emergency, Safety Shower & Eye Wash Station, 14" W x 10" H, Rectangle, Aluminum 119211

Emergency, Safety Shower & Eye Wash Station, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 119211
  • Zoro # G1968027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119211
Zoro #
G1968027
UPC #
754473662646
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Safety Shower & Eye Wash Station
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Subject Matter
Eyewash & Shower
Double-Sided
No
Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Legend Color
black
Material
Aluminum
Legend/Background Color
Black/Green on White
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Language
English
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower & Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.