Emergency Shut off, 7 in x 10 in, Rectangle, Fiberglass, 122870

  • Mfr # 122870

  • Zoro # G8607851


product price: $26.19
/ea

Key Features

Legend
Emergency Shut off
Sign Material
Fiberglass
Height
7 in
Width
10 in
Thickness
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122870
Zoro #
G8607851
UPC #
754473718343
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.098 in

Details

Item
Fire Sprinkler Sign
Legend
Emergency Shut off
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees F to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
Red, White
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Fire Sprinkler Sign, Sign Subject Matter Facility, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.