Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Sign, 10x7", BK/GRN, ENG, INFO

  • Mfr # 90550

  • Zoro # G7394709


product price: $31.99
/ea

Key Features

Sign Material
Polyester
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.008 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90550
Zoro #
G7394709
UPC #
754473905507
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.008 in
Height
10 in

Details

Item
Emergency Sign
Sign Material
Polyester
Legend
Severe Weather Shelter Area
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.