Shop All Fire Signs
Brady
Emergency Sign, 24" W, Muster Point 2
Mfr # 139675
Zoro # G7371861
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point 2
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 139675
- Zoro # G7371861
- UPC # 754473929886
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 2, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10 (U5-1058-RD_14X10)
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- STRANCO Hanging Aisle Sign, Legend 10 (HPS-FS1212-10)
- Brady Signs