This item is Discontinued.

Brady Emergency Sign, 7" Height, 10" Width, Polyester, Rectangle, English 90106

Emergency Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90106
  • Zoro # G8485141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90106
Zoro #
G8485141
UPC #
754473901066
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.008"

Details

Item
Emergency Sign
Header
No Header
Legend
Fire-Police-Medical Emergency Dial 911
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Information, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire-Police-Medical Emergency Dial 911, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.