EmergencySpill Response Equipment., 7 in x 10 in, Rectangle, Fiberglass, 62555

  • Mfr # 62555

  • Zoro # G8443187


product price:  $26.29
/ea

Key Features

Legend
Spill Response Equipment.
Sign Material
Fiberglass
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62555
Zoro #
G8443187
UPC #
754473625559
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.1 in D
Thickness
0.098"

Details

Item
Spill Station Sign
Legend
Spill Response Equipment.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Sign Background Color
Green, White
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header
Emergency
Legend Color
Green
Sign Legend Text Color
Green

Description

Spill Station Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Spill Response Equipment., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.