This item is Discontinued.

Brady Entrance, Fiberglass, 12" x 18", With Mounting Holes 91378

Entrance, Fiberglass, 12" x 18", With Mounting Holes (Discontinued)

  • Mfr # 91378
  • Zoro # G7364992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91378
Zoro #
G7364992
UPC #
754473913786
Country of Origin
United States

Dimensions

Height
12"
Width
18"
Thickness
0.098"

Details

Item
Handicap Entrance Sign
Legend
Entrance
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; D.O.T. MUTCD 2009
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Background Color
Blue, White
Sign Legend Color
White
Header
No Header
ANSI Compliant
No
Sign Legend Text Color
White

Description

Handicap Entrance Sign, Sign Subject Matter Exit and Entrance, Height 12 In., Width 18 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Entrance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.