This item is Discontinued.

Brady Entrance, Polyester, 14" x 10", Adhesive Surface 91376

Entrance, Polyester, 14" x 10", Adhesive Surface (Discontinued)

  • Mfr # 91376
  • Zoro # G8442091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91376
Zoro #
G8442091
UPC #
754473913762
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.090"

Details

Item
Handicap Entrance Sign
Legend
Entrance
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Sign Legend Color
White
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Standards
ASTM D 2979; D.O.T. MUTCD 2009
OSHA Compliant
No
Sign Background Color
Blue, White
Sign Legend Text Color
White

Description

Handicap Entrance Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Entrance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.