ENTRYTAG Inserts: AERIAL LIFT TAG: PRE-START INSPECTION…, 100PK
- Mfr # ENT-ETSI 594
- Zoro # G522966379
product price:Â
$
408.99
/pk of 100, $4.09/ea
Free Shipping & Returns
Key Features
Width
7.625 in
Thickness
0.0098 in
Application
Inspection Tagging
Material
Polyester
Color
Black, Green, Yellow on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENT-ETSI 594
- Zoro #
- G522966379
- UPC #
- 754473143817
- Country of Origin
- United States
Dimensions
- Width
- 7.625 in
- Thickness
- 0.0098 in
Details
- Application
- Inspection Tagging
- Material
- Polyester
- Item
- Tag
- Color
- Black, Green, Yellow on White
Description
EntryTag Inserts are designed to work in conjunction with existing permit to work systems and assist with the requirements of CFR 1910.146 (c) (2), (d) (11) and (f) (2). Acts as a visual reminder to authorized personnel and non-authorized personnel of the critical requirements contained within the permit to work. The system clearly states the minimum requirements of entry to the confined space or whether the area cannot be entered. Package includes tag inserts only (tag holders sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.