Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, Black/Orange, PK5

  • Mfr # 86247

  • Zoro # G3085686


product price: $14.89
/pk 5, $2.98/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86247
Zoro #
G3085686
UPC #
754473862473
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black, Orange
Mounting Style
Self-adhesive
Legend
Warning Lock Out Switches
Background Color
Orange
Legend/Background Color
Black/Orange
Write on Surface
No
Header Legend Color
Black
Item
Equipment Label
Legend Color
Black
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Laminated
Yes
Legend Style
Text
UV Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Mirror Print
No
ADA Compliant
No
Sign Header Background Color
Orange
Sign Material
Polyester
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Lock Out Switches Before Working On Equipment
Maximum Service Temperature
230 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Printed Language
English
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Header
Warning
Chemical Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Product Type
Sign

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lock Out Switches Before Working On Equipment, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.