EXHAUST AIR Pipe Marker, 2.25in H x 13.25in W, Fits Pipes 2.5in Dia. Thru 6in Dia.
- Mfr # 98357
- Zoro # G922966191
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Thickness
0.004 in
Material
Vinyl
Color
Black on Yellow
Application
Pipe and Valve Marking
Width
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98357
- Zoro #
- G922966191
- UPC #
- 754473983574
- Country of Origin
- United States
- Item
- Pipe Marker
- Material
- Vinyl
- Color
- Black on Yellow
- Application
- Pipe and Valve Marking
Dimensions
- Thickness
- 0.004 in
- Width
- 13.25 in
Description
Color-coded markers make it easy to differentiate between different air systems Durable B-946 material is ideal for indoor and outdoor environments. Markers come complete with detachable arrows which can be applied in any direction. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.