
Exit Route, Do Not Block, 10 in x 14 in, Rectangle, Plastic, 127174
Mfr # 127174
Zoro # G8618972
product price:Â $13.99
/eaKey Features
Legend
Do Not Block
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127174
Zoro #
G8618972
UPC #
754473755034
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Exit Sign
Legend
Do Not Block
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Exit Route
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Exit Route, Legend Do Not Block, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.