
Exit Sign, Aluminum, 14" W, 5" H, No Legend, White
Mfr # 81922
Zoro # G8415710
product price: $32.15
/eaKey Features
Header
No Header
Legend
No Legend
Width
14"
Height
5"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81922
Zoro #
G8415710
UPC #
754473819224
Country of Origin
United States
Dimensions
Width
14"
Height
5"
Thickness
0.045"
Details
Item
Exit Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 158 Degrees F
Standards
ASTM D 523; MEA Approved; 21906; UL 1994; UL Listed for US
OSHA Compliant
No
Sign Legend Color
Green
Double-Sided
No
ANSI Compliant
No
Legend Style
Symbol
Sign Legend Text Color
Green
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.