This item is Discontinued.

Brady Exit Sign, English, 17-1/4" W, 9-1/2" H, Plastic, Black 145481

Exit Sign, English, 17-1/4" W, 9-1/2" H, Plastic, Black (Discontinued)

  • Mfr # 145481
  • Zoro # G4446611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145481
Zoro #
G4446611
UPC #
754473543068
Country of Origin
United States

Dimensions

Width
17-1/4"
Height
9-1/2"

Details

Item
Exit Sign
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Standards
UL 924 Listed
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-1/2 In., Width 17-1/4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.