This item is Discontinued.

No Product Image Available

Exit Sign, English, 21" W, 7" H, Plastic, White (Discontinued)

  • Mfr # 114665
  • Zoro # G8422519
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114665
Zoro #
G8422519
UPC #
754473177096
Country of Origin
United States

Dimensions

Width
21"
Height
7"
Thickness
0.069"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Standards
ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170; OSHA 29 CFR 1910.37
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Green
Sign Legend Text Color
Green

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 21 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.