This item is Discontinued.

Brady Exit Sign, English, 9" W, 4" H, Polyester, Blue 73558

Exit Sign, English, 9" W, 4" H, Polyester, Blue (Discontinued)

  • Mfr # 73558
  • Zoro # G5809054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73558
Zoro #
G5809054
UPC #
754473735586
Country of Origin
United States

Dimensions

Width
9"
Height
4"
Thickness
0.008"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Legend Style
Text
Sign Legend Text Color
Black

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 4 In., Width 9 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.