This item is Discontinued.

Brady Exit Sign, English, Spanish, 7" W, 10" H, Polyester, White 90155

Exit Sign, English, Spanish, 7" W, 10" H, Polyester, White (Discontinued)

  • Mfr # 90155
  • Zoro # G7491836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90155
Zoro #
G7491836
UPC #
754473901554
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.008 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Red
Double-Sided
No
Material
Polyester
Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
No
Legend Style
Text
Background Color
White
Language
English, Spanish
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Legend/Background Color
Red/White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Red
Type
Safety
Glow In The Dark
Yes
Sign Header
No Header
Color
Red
Product Type
Exit Sign
Shape
Rectangle

Description

Exit Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.