Zoro Homepage

Eye Wash, 3 1/2 in x 5 in, Rectangle, Polyester, 87785

  • Mfr # 87785

  • Zoro # G8630413


product price: $2.89
/ea

Key Features

Legend
Eye Wash
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87785
Zoro #
G8630413
UPC #
754473877859
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in

Description

Eye Wash Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.