Eye Wash Station/Estacion Para Lavar Los Ojos, 14 in x 10 in, Rectangle, Aluminum, 38480

  • Mfr # 38480

  • Zoro # G001775928


product price:  $21.75
/ea

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38480
Zoro #
G001775928
UPC #
754473384807
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Eye Wash Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Printed Language
English, Spanish
Sign Legend Text Color
Green
ANSI Compliant
Yes
OSHA Compliant
Yes

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.