Eyewear Dispenser, Tray, 20 Pairs, Plastic, 17 1/4 in H x 8 in W x 4 in D, Clear, 1 Compartment
Mfr # EHMVSD
Zoro # G7627916
product price:Â $96.75
/ea
Free Shipping & Returns
Key Features
Dispenser Style
Tray
Overall Height
17 1/4 in
Overall Width
8 in
Overall Depth
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EHMVSD
Zoro #
G7627916
UPC #
754473454050
Country of Origin
Mexico
Dimensions
Overall Height
17 1/4 in
Overall Width
8 in
Overall Depth
4 in
Minimum Cabinet Size
36
Bowl Depth (In)
9
Details
Item
Eyewear Dispenser
Dispenser Style
Tray
Material
Plastic
Wall Mounting
Yes
Capacity
20 Pairs
Dispensing Method
Open
Dispenser Lid Style
Open
Dispenser Contains
Glasses
Holds
(20) Glasses or Goggles
Color
Clear
For Use With
Capacity: 20 Glasses or Goggles
Dispenser Layout
1 Compartment
Message
Safety Glasses
Number of Compartments
1
Inside Corners
Rounded (tight radius)
Sink Installation
Dual Mount
Weight (lbs)
40
Front to Back (In)
20
Number of Eyewear
20
Description
Eyewear Dispenser, Capacity 20 Pairs, Color Clear, Dispenser Contains Glasses, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Open, For Use With Capacity: 20 Glasses or Goggles, Material Plastic, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Overall Depth 4 in, Overall Height 17 1/4 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.