This item is Discontinued.

Brady Facility Sign, 10" H, 14" W, Fiberglass, Sign Shape: Rectangle, 132127 132127

Facility Sign, 10" H, 14" W, Fiberglass, Sign Shape: Rectangle, 132127 (Discontinued)

  • Mfr # 132127
  • Zoro # G8445199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132127
Zoro #
G8445199
UPC #
754473832568
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Facility Sign
Legend
Safety Dept.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 195 Degrees F
Printed Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Dept., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.