This item is Discontinued.

Brady Facility Sign, 18" Height, 18" Width, Aluminum, Octagon, English 124526

Facility Sign, 18" Height, 18" Width, Aluminum, Octagon, English (Discontinued)

  • Mfr # 124526
  • Zoro # G5514083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124526
Zoro #
G5514083
UPC #
754473809089
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.035"

Details

Item
Facility Sign
Header
Stop
Legend
Stop Personal Protective Equipment Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Header Background Color
Red
Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Subject Matter
Personal Protection
Legend/Background Color
Black And Red/White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Personal Protective Equipment Required Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.