This item is Discontinued.

Brady Facility Sign, Acrylic, 6 in. H x 9 in. W 132239

Facility Sign, Acrylic, 6 in. H x 9 in. W (Discontinued)

  • Mfr # 132239
  • Zoro # G9401007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132239
Zoro #
G9401007
UPC #
754473836191
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in

Details

Item
Facility Sign
Header
No Header
Legend
Breathing Apparatus
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Personal Protection
Legend Color
Black, Green
Sign Legend Color
Black, Green
Material
Acrylic
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
Yes
Language
English
Legend/Background Color
Black And Green/White
Sign Legend Text Color
Black, Green

Description

Facility Sign, Sign Subject Matter Personal Protection, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Breathing Apparatus, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.