Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
139665
Zoro #
G9401953
UPC #
754473929787
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Thickness
0.035 in
Details
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Mounting Style
With Mounting Holes
Header
No Header
Item
Emergency Assembly Sign
Sign Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend
Muster Point 1
Sign Material
Aluminum
Sign Shape
Rectangle
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Double-Sided
No
Sign Legend Text Color
White
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 1, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.